Motion
FWA726B-3000-B5-G

BOSTON GEAR
FWA726B-3000-B5-G

Right Angle Worm Gear Speed Reducer - 3000:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size
MI ITEM #09442346
MFR #FWA726B-3000-B5-G
Price$4,724.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA726B-3000-B5-G

Right Angle Worm Gear Speed Reducer - 3000:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size
MI ITEM #09442346
MFR #FWA726B-3000-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,724.38/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.62 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    3000:1
  • Output Size
    1.1250 in
  • Ratio
    3000:1
  • Weight
    54.1 lbs, 24.54 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H06739
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
  • UPC_NO
    884107178677

Overview

Mfr description
FWA726B-3000-B5-G WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought