Motion
HFWC726B-100K-B5-H5-P22

BOSTON GEAR
HFWC726B-100K-B5-H5-P22

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.3750 in Output Size, Double Output
Mi Item #09442356
MFR #HFWC726B-100K-B5-H5-P22
Price$7,034.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC726B-100K-B5-H5-P22

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.3750 in Output Size, Double Output
Mi Item #09442356
MFR #HFWC726B-100K-B5-H5-P22

Mfr description
HFWC726B-100K-B5-H5-P22 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,034.45/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    26
  • Nominal Ratio
    100:1
  • Output Size
    1.3750 in
  • Ratio
    100:1
  • Weight
    59.1 lbs, 26.807 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H06749
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)