Motion
HRF724-30-B5-H-P23

BOSTON GEAR
HRF724-30-B5-H-P23

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.38 in Center Distance, C-Face Coupling Input, Hollow Output, 1.4375 in Output Size
Mi Item #09442405
MFR #HRF724-30-B5-H-P23
Price$4,521.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF724-30-B5-H-P23

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.38 in Center Distance, C-Face Coupling Input, Hollow Output, 1.4375 in Output Size
Mi Item #09442405
MFR #HRF724-30-B5-H-P23

Mfr description
HRF724-30-B5-H-P23 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,521.97/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.38 in
  • Manufacturer Reducer Size
    724
  • Nominal Ratio
    30:1
  • Output Size
    1.4375 in
  • Ratio
    30:1
  • Weight
    42.1 lbs, 19.096 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    H06804
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107179742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)