Motion
HF718N-10-B5-H-P16

BOSTON GEAR
HF718N-10-B5-H-P16

HF718 S/R Red. 10:1 Ratio, "N" BostMount Output Bracket, Hollow Assy
MI ITEM #09442410
MFR #HF718N-10-B5-H-P16
Price$2,289.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF718N-10-B5-H-P16

HF718 S/R Red. 10:1 Ratio, "N" BostMount Output Bracket, Hollow Assy
MI ITEM #09442410
MFR #HF718N-10-B5-H-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,289.47/each

Specifications

Dimensions

  • Center Distance
    1.75 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    10:1

Details

  • Bushing Kit
    P16
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    Conveyor Flange Adapter – Left Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107179810

Overview

Mfr description
HF718N-10-B5-H-P16 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought