Motion
SBKCWC726-150KPT-JS4

BOSTON GEAR
SBKCWC726-150KPT-JS4

150:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
Mi Item #09442435
MFR #SBKCWC726-150KPT-JS4
Price$6,742.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCWC726-150KPT-JS4

150:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
Mi Item #09442435
MFR #SBKCWC726-150KPT-JS4

Mfr description
SBKCWC726-150KPT-JS4 WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,742.36/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    150:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)