Motion
H713-60-H-P10

BOSTON GEAR
H713-60-H-P10

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Hollow Output, 0.6250 in Output Size, Double Output
MI ITEM #09442445
MFR #H713-60-H-P10
Price$1,928.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H713-60-H-P10

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Hollow Output, 0.6250 in Output Size, Double Output
MI ITEM #09442445
MFR #H713-60-H-P10

Mfr description
H713-60-H-P10 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,928.66/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Input Size
    0.5000 in
  • Output Size
    0.6250 in
  • Ratio
    60:1

Details

  • Bushing Kit
    P10
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107180557

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)