Overview
Mfr description
PL6100-005-SS-S-4140602-24.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01339
- Manufacturer Upc Number884107180694
- UPC_NO884107180694
- Weight6.949 kg, 15.32 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data