Motion
F724-30K-B5-J1-CMBA56R3-GUTFIDB-9

BOSTON GEAR
F724-30K-B5-J1-CMBA56R3-GUTFIDB-9

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #09442471
MFR #F724-30K-B5-J1-CMBA56R3-GUTFIDB-9
Price$5,815.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F724-30K-B5-J1-CMBA56R3-GUTFIDB-9

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #09442471
MFR #F724-30K-B5-J1-CMBA56R3-GUTFIDB-9

Mfr description
F724-30K-B5-J1-CMBA56R3-GUTFIDB-9 WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,815.17/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    724
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    77.10 lbs, 34.97 kg

Details

  • Bushing Kit
    J1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D01486
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)