Motion
F724-10K-B7-J1-CMBA140TR6-JUTFIDB-9

BOSTON GEAR
F724-10K-B7-J1-CMBA140TR6-JUTFIDB-9

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #09442521
MFR #F724-10K-B7-J1-CMBA140TR6-JUTFIDB-9
Price$7,274.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F724-10K-B7-J1-CMBA140TR6-JUTFIDB-9

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #09442521
MFR #F724-10K-B7-J1-CMBA140TR6-JUTFIDB-9

Mfr description
F724-10K-B7-J1-CMBA140TR6-JUTFIDB-9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,274.42/each

Specifications

Dimensions

  • Case Size
    724
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    724
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    78.1 lbs, 35.426 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D01499
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)