1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
F730-25K-B7-J1-CMBA140TR6-JUTFIDB-9
25:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, Right Hand Output
MI ITEM #
09442522
MFR #
F730-25K-B7-J1-CMBA140TR6-JUTFIDB-9
Your Price
$7,030.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR F730-25K-B7-J1-CMBA140TR6-JUTFIDB-9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
F730-25K-B7-J1-CMBA140TR6-JUTFIDB-9
25:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, Right Hand Output
MI ITEM #
09442522
MFR #
F730-25K-B7-J1-CMBA140TR6-JUTFIDB-9
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$7,030.61
/each
(List
$8,436.73
)
Qty
Add to Cart
Overview
Mfr description
F730-25K-B7-J1-CMBA140TR6-JUTFIDB-9
Specifications
Center Distance
3.0000 in
Ratio
25:1
Input Type
C-Face Quill
Input Size
0.8750 in
Output Type
Solid
Output Direction
Right Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data