Motion
FHMC721-80KZ-B5-G1

BOSTON GEAR
FHMC721-80KZ-B5-G1

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, IEC 80B5 Frame
Mi Item #09442524
MFR #FHMC721-80KZ-B5-G1
Price$4,100.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMC721-80KZ-B5-G1

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, IEC 80B5 Frame
Mi Item #09442524
MFR #FHMC721-80KZ-B5-G1

Mfr description
FHMC721-80KZ-B5-G1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,100.20/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    F721
  • NEMA / IEC Frame Size
    IEC 80B5
  • Nominal Ratio
    80:1
  • Ratio
    80:1
  • Weight
    49.1 lbs, 22.27 kg

Details

  • Bushing Kit
    Kit B5
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D01503
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)