Motion
HQC726N-10-B9-H-P18

BOSTON GEAR
HQC726N-10-B9-H-P18

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.62 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Hollow Output, 1.1250 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #09442559
MFR #HQC726N-10-B9-H-P18
Price$4,552.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC726N-10-B9-H-P18

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.62 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Hollow Output, 1.1250 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #09442559
MFR #HQC726N-10-B9-H-P18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,552.27/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.62 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    180TC/210C
  • Nominal Ratio
    10:1
  • Output Size
    1.1250 in
  • Ratio
    10:1
  • Weight
    75.1 lbs, 34.065 kg

Details

  • Bushing Kit
    P18
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    H06963
  • Mounting Type
    Conveyor Flange Adapter – Left Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107182483

Overview

Mfr description
HQC726N-10-B9-H-P18 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought