Motion
HFHMA730-22.5KZ-B7-H1-P23

BOSTON GEAR
HFHMA730-22.5KZ-B7-H1-P23

Right Angle Worm Gear Speed Reducer - 22.5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09442575
MFR #HFHMA730-22.5KZ-B7-H1-P23
Price$6,324.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA730-22.5KZ-B7-H1-P23

Right Angle Worm Gear Speed Reducer - 22.5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09442575
MFR #HFHMA730-22.5KZ-B7-H1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,324.21/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    22.5:1
  • Output Size
    1.4375 in
  • Ratio
    22.5:1
  • Weight
    92.10 lbs, 41.776 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D01517
  • Output Direction
    Double
  • Output Type
    Hollow
  • Standard Base Kit
    Kit B7

Overview

Mfr description
HFHMA730-22.5KZ-B7-H1-P23 WORM SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought