Motion
HF732R-25F-B7-H-P24

BOSTON GEAR
HF732R-25F-B7-H-P24

HF732 S/R Red. 25:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
Mi Item #09442585
MFR #HF732R-25F-B7-H-P24
Price$5,996.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF732R-25F-B7-H-P24

HF732 S/R Red. 25:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
Mi Item #09442585
MFR #HF732R-25F-B7-H-P24

Mfr description
HF732R-25F-B7-H-P24 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,996.97/each

Specifications

Dimensions

  • Center Distance
    3.25 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.5000 in
  • Ratio
    25:1

Details

  • Bushing Kit
    P24
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    BostMount Bracket – Right Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107182889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)