Motion
PL5090-100-NOADAPT-15.8

BOSTON GEAR
PL5090-100-NOADAPT-15.8

100:1 Reduction, 100:1 Ratio
MI ITEM #09442615
MFR #PL5090-100-NOADAPT-15.8
Price$8,245.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-100-NOADAPT-15.8

100:1 Reduction, 100:1 Ratio
MI ITEM #09442615
MFR #PL5090-100-NOADAPT-15.8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,245.13/each

Specifications

Dimensions

  • Case Size
    090
  • Output Size
    0.6250 in
  • Ratio
    100:1
  • Weight
    4.731 kg, 10.43 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01343
  • Manufacturer Upc Number
    884107183398
  • Reducer Type
    Planetary
  • Reduction
    100:1
  • Series
    PL5090
  • UPC_NO
    884107183398

Overview

Mfr description
PL5090-100-NOADAPT-15.8 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought