Motion
H713C-30-H-P10

BOSTON GEAR
H713C-30-H-P10

H713 S/R Red. 30:1 Ratio, "C" High Vert. Base, Hollow Assy
MI ITEM #09442625
MFR #H713C-30-H-P10
List Price$2,505.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H713C-30-H-P10

H713 S/R Red. 30:1 Ratio, "C" High Vert. Base, Hollow Assy
MI ITEM #09442625
MFR #H713C-30-H-P10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,505.21/each for your price

Overview

Mfr description
H713C-30-H-P10 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.33 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Input Type
    Solid Shaft
  • Input Size
    0.5000 in
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P10
  • Mounting Type
    Vertical High Base – Right Mount
  • UPC_NO
    884107183602
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text