Motion
231D-P-24

BOSTON GEAR
231D-P-24

Offset Helical Hollow Output Speed Reducer - Double Reduction, 24:1 Ratio, Solid Shaft Input, 0.9375 in Input Size, Removable Projection Shaft Output, 1.3750 in Output Size, Basic Mount, 231 Reducer Size
MI ITEM #09442654
MFR #231D-P-24
List Price$6,288.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
231D-P-24

Offset Helical Hollow Output Speed Reducer - Double Reduction, 24:1 Ratio, Solid Shaft Input, 0.9375 in Input Size, Removable Projection Shaft Output, 1.3750 in Output Size, Basic Mount, 231 Reducer Size
MI ITEM #09442654
MFR #231D-P-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,288.24/each for your price

Overview

Mfr description
231D-P-24 SHAFT MOUNT SPEED REDUCER

Specifications

  • Reduction
    Double
  • Assembly Type
    No Base
  • Ratio
    24:1
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Input Size
    0.9375 in
  • Center Distance
    3.11 in
  • Output Type
    Removable Projection Shaft
  • Output Size
    1.3750 in
  • Mounting
    Basic
  • Output Shaft Material
    Carbon Alloy Steel
  • Manufacturer Reducer Size
    231
  • Series
    200
  • Lubrication
    No Lubrication
  • Housing Material
    Cast Iron with Standard Paint
  • Lubrication Hole Location
    No Lubrication Supplied
  • Weight
    60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text