Motion
HRF730-25-B5-H-P20

BOSTON GEAR
HRF730-25-B5-H-P20

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.00 in Center Distance, C-Face Coupling Input, Hollow Output, 1.2500 in Output Size
Mi Item #09442687
MFR #HRF730-25-B5-H-P20
Price$6,269.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF730-25-B5-H-P20

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.00 in Center Distance, C-Face Coupling Input, Hollow Output, 1.2500 in Output Size
Mi Item #09442687
MFR #HRF730-25-B5-H-P20

Mfr description
HRF730-25-B5-H-P20 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,269.67/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    25:1
  • Output Size
    1.2500 in
  • Ratio
    25:1
  • Weight
    77.10 lbs, 34.97 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    H07106
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107184746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)