Motion
HRF718R-15-B5-H-P16

BOSTON GEAR
HRF718R-15-B5-H-P16

HRF718 S/R Red. 15:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
MI ITEM #09442691
MFR #HRF718R-15-B5-H-P16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF718R-15-B5-H-P16

HRF718 S/R Red. 15:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
MI ITEM #09442691
MFR #HRF718R-15-B5-H-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.75 in
  • Output Size
    1.0000 in
  • Ratio
    15:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107184807

Overview

Mfr description
HRF718R-15-B5-H-P16 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought