Motion
BKF247SV-4K-B11-SV1-1

BOSTON GEAR
BKF247SV-4K-B11-SV1-1

Optimount Helical Gear Reducer - Single Reduction, 4:1 Ratio, C-Face Quill Input, 1.3750 in Input Size, Hollow Shaft Output, 2.1250 in Output Size, Vertical Base Mount, 247 Reducer Size
Mi Item #09442696
MFR #BKF247SV-4K-B11-SV1-1
Price$21,065.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF247SV-4K-B11-SV1-1

Optimount Helical Gear Reducer - Single Reduction, 4:1 Ratio, C-Face Quill Input, 1.3750 in Input Size, Hollow Shaft Output, 2.1250 in Output Size, Vertical Base Mount, 247 Reducer Size
Mi Item #09442696
MFR #BKF247SV-4K-B11-SV1-1

Mfr description
BKF247SV-4K-B11-SV1-1 WASHDOWN SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,065.07/each

Specifications

Dimensions

  • Center Distance
    4.67 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    247
  • Output Size
    2.1250 in
  • Ratio
    4:1
  • Weight
    137 lbs

Details

  • Assembly Type
    V1
  • Housing Material
    Cast Iron with BostKleen White Paint
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Lubrication Hole Location
    1
  • Manufacturer Catalog
  • Mounting
    Vertical Base
  • Output Shaft Material
    Stainless Steel
  • Output Type
    Hollow Shaft
  • Reduction
    Single
  • Series
    F200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)