Motion
BKF247S-4K-B11-S-1

BOSTON GEAR
BKF247S-4K-B11-S-1

Optimount Helical Gear Reducer - Single Reduction, 4:1 Ratio, C-Face Quill Input, 1.3750 in Input Size, Hollow Shaft Output, 2.1875 in Output Size, Basic Mount, 247 Reducer Size
MI ITEM #09442705
MFR #BKF247S-4K-B11-S-1
List Price$17,847.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF247S-4K-B11-S-1

Optimount Helical Gear Reducer - Single Reduction, 4:1 Ratio, C-Face Quill Input, 1.3750 in Input Size, Hollow Shaft Output, 2.1875 in Output Size, Basic Mount, 247 Reducer Size
MI ITEM #09442705
MFR #BKF247S-4K-B11-S-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,847.16/each for your price

Overview

Mfr description
BKF247S-4K-B11-S-1 WASHDOWN SHAFT MOUNT

Specifications

  • Reduction
    Single
  • Assembly Type
    No Base
  • Ratio
    4:1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Input Size
    1.3750 in
  • Center Distance
    4.67 in
  • Output Type
    Hollow Shaft
  • Output Size
    2.1875 in
  • Mounting
    Basic
  • Output Shaft Material
    Stainless Steel
  • Manufacturer Reducer Size
    247
  • Series
    F200
  • Lubrication
    Klubersynth UH1 6-460
  • Housing Material
    Cast Iron with BostKleen White Paint
  • Lubrication Hole Location
    1
  • Weight
    137 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text