Motion
SBK221DPH-24

BOSTON GEAR
SBK221DPH-24

Offset Helical Hollow Output Speed Reducer - Double Reduction, 24:1 Ratio, Solid Shaft Input, 0.5000 in Input Size, Removable Projection Shaft Output, 1.0000 in Output Size, Horizontal Base Mount, 221 Reducer Size
MI ITEM #09442715
MFR #SBK221DPH-24
List Price$7,680.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBK221DPH-24

Offset Helical Hollow Output Speed Reducer - Double Reduction, 24:1 Ratio, Solid Shaft Input, 0.5000 in Input Size, Removable Projection Shaft Output, 1.0000 in Output Size, Horizontal Base Mount, 221 Reducer Size
MI ITEM #09442715
MFR #SBK221DPH-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,680.50/each for your price

Overview

Mfr description
SBK221DPH-24 SPEED REDUCER

Specifications

  • Reduction
    Double
  • Assembly Type
    No Base
  • Ratio
    24:1
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Input Size
    0.5000 in
  • Center Distance
    2.12 in
  • Output Type
    Removable Projection Shaft
  • Output Size
    1.0000 in
  • Mounting
    Horizontal Base
  • Output Shaft Material
    Carbon Alloy Steel
  • Manufacturer Reducer Size
    221
  • Series
    200
  • Lubrication
    No Lubrication
  • Housing Material
    Stainless with BostKleen Paint
  • Lubrication Hole Location
    No Lubrication Supplied

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text