Specifications
Dimensions
- Weight8.7589 kg, 19.31 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01345
- Manufacturer Upc Number884107185606
- UPC_NO884107185606
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)