Motion
FWA726B-150K-B5-H1

BOSTON GEAR
FWA726B-150K-B5-H1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #09442760
MFR #FWA726B-150K-B5-H1
List Price$5,170.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA726B-150K-B5-H1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #09442760
MFR #FWA726B-150K-B5-H1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,170.39/each for your price

Overview

Mfr description
FWA726B-150K-B5-H1 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    150:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    H07180
  • Weight
    55.1 lbs, 24.99 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    150:1
  • Suitable For Washdown Environment
    Yes
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text