Specifications
Dimensions
- Weight14.0976 kg, 31.08 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01346
- Manufacturer Upc Number884107185934
- UPC_NO884107185934
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)