Overview
Mfr description
PL2060-005-KS-S-NOADAPT-16.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01347
- Manufacturer Upc Number884107186238
- UPC_NO884107186238
- Weight1.3109 kg, 2.89 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data