Specifications
Dimensions
- Case Size030
- Weight17.1186 kg, 37.74 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01348
- Manufacturer Upc Number884107186375
- UPC_NO884107186375
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)