Motion
F732-25K-B7-J-CMBA140TR-6-KUTF-ID-B

BOSTON GEAR
F732-25K-B7-J-CMBA140TR-6-KUTF-ID-B

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output, 140 Frame
Mi Item #09442822
MFR #F732-25K-B7-J-CMBA140TR-6-KUTF-ID-B
Price$9,629.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F732-25K-B7-J-CMBA140TR-6-KUTF-ID-B

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output, 140 Frame
Mi Item #09442822
MFR #F732-25K-B7-J-CMBA140TR-6-KUTF-ID-B

Mfr description
F732-25K-B7-J-CMBA140TR-6-KUTF-ID-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,629.34/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Weight
    160 lbs, 72.57 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D01625
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)