Motion
BKCH721-60P-HS-P23

BOSTON GEAR
BKCH721-60P-HS-P23

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09442830
MFR #BKCH721-60P-HS-P23
Price$3,286.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCH721-60P-HS-P23

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09442830
MFR #BKCH721-60P-HS-P23

Mfr description
BKCH721-60P-HS-P23 WASHDOWN WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,286.95/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    60:1
  • Output Size
    1.4375 in
  • Ratio
    60:1
  • Weight
    26.1 lbs, 11.839 kg

Details

  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    H07251-OLD
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)