Motion
QCWA752-600KEZ-B5-G1

BOSTON GEAR
QCWA752-600KEZ-B5-G1

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #09442867
MFR #QCWA752-600KEZ-B5-G1
Price$13,641.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA752-600KEZ-B5-G1

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #09442867
MFR #QCWA752-600KEZ-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,641.06/each

Specifications

Dimensions

  • Case Size
    752
  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    752
  • Nominal Ratio
    600:1
  • Ratio
    600:1
  • Weight
    263.10 lbs

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    H07291
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Standard Base Kit
    Kit B5

Overview

Mfr description
QCWA752-600KEZ-B5-G1 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought