Motion
HWC721F-100KZ-H1-P20

BOSTON GEAR
HWC721F-100KZ-H1-P20

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #09442881
MFR #HWC721F-100KZ-H1-P20
Price$6,302.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWC721F-100KZ-H1-P20

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #09442881
MFR #HWC721F-100KZ-H1-P20

Mfr description
HWC721F-100KZ-H1-P20 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,302.40/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    100:1
  • Output Size
    1.2500 in
  • Ratio
    100:1
  • Weight
    45.1 lbs, 20.457 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    H07304
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)