Motion
RF760-50KEZ-B9-J1

BOSTON GEAR
RF760-50KEZ-B9-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 2.2500 in Output Size, Right Hand Output, 180TC/210C Frame
MI ITEM #09442919
MFR #RF760-50KEZ-B9-J1
List Price$15,366.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF760-50KEZ-B9-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 2.2500 in Output Size, Right Hand Output, 180TC/210C Frame
MI ITEM #09442919
MFR #RF760-50KEZ-B9-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,366.95/each for your price

Overview

Mfr description
RF760-50KEZ-B9-J1 WORM SPEED REDUCER

Specifications

  • Center Distance
    6.0000 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    2.2500 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    RF700
  • Standard Base Kit
    B9
  • Bushing Kit
    J1
  • Manufacturer Reducer Size
    760
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    H07353
  • Weight
    298.1 lbs
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    Gray Paint
  • Case Size
    760

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text