Motion
FWC738-400KEZT-B5-G2

BOSTON GEAR
FWC738-400KEZT-B5-G2

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09442921
MFR #FWC738-400KEZT-B5-G2
Price$9,832.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC738-400KEZT-B5-G2

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09442921
MFR #FWC738-400KEZT-B5-G2

Mfr description
FWC738-400KEZT-B5-G2 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,832.96/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    400:1
  • Ratio
    400:1
  • Weight
    105.1 lbs, 47.67 kg

Details

  • Bushing Kit
    Kit B5
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H07355
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)