Specifications
Dimensions
- Weight1.5105 kg, 3.33 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01363
- Manufacturer Upc Number884107189215
- UPC_NO884107189215
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)