Specifications
Dimensions
- Case Size732
- Center Distance3.2500 in
- Input Size0.8750 in
- Manufacturer Reducer Size732
- NEMA / IEC Frame Size140TC/180C
- Nominal Ratio50:1
- Output Size1.4375 in
- Ratio50:1
- Weight81.1 lbs, 36.786 kg
Details
- Bushing KitP23
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberH07382-OLD
- Mounting TypeNo Base
- Output DirectionDouble
- Output TypeHollow
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesHF700
- Standard Base KitKit B7