Motion
HF726R-30-B5-H-P20

BOSTON GEAR
HF726R-30-B5-H-P20

HF726 S/R Red. 30:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
Mi Item #09442960
MFR #HF726R-30-B5-H-P20
Price$3,827.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF726R-30-B5-H-P20

HF726 S/R Red. 30:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
Mi Item #09442960
MFR #HF726R-30-B5-H-P20

Mfr description
HF726R-30-B5-H-P20 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,827.50/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    30:1

Details

  • Bushing Kit
    P20
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    BostMount Bracket – Right Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107189499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)