Motion
FWA730B-100-B5-H

BOSTON GEAR
FWA730B-100-B5-H

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size
MI ITEM #09442968
MFR #FWA730B-100-B5-H
Price$5,885.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA730B-100-B5-H

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size
MI ITEM #09442968
MFR #FWA730B-100-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,885.47/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    100:1
  • Output Size
    1.2500 in
  • Ratio
    100:1
  • Weight
    77.1 lbs, 34.97 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H07402
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
  • UPC_NO
    884107189659

Overview

Mfr description
FWA730B-100-B5-H WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought