Motion
HF721-25K-B5-H1-P16-FUTFB-3

BOSTON GEAR
HF721-25K-B5-H1-P16-FUTFB-3

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #09443012
MFR #HF721-25K-B5-H1-P16-FUTFB-3
Price$3,959.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-25K-B5-H1-P16-FUTFB-3

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #09443012
MFR #HF721-25K-B5-H1-P16-FUTFB-3

Mfr description
HF721-25K-B5-H1-P16-FUTFB-3 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,959.61/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    25:1
  • Output Size
    1.0000 in
  • Ratio
    25:1
  • Weight
    56.1 lbs, 25.45 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    H07448
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)