Motion
HF721-50K-B5-H1-P16-FUTFB-3

BOSTON GEAR
HF721-50K-B5-H1-P16-FUTFB-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #09443013
MFR #HF721-50K-B5-H1-P16-FUTFB-3
Price$3,959.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-50K-B5-H1-P16-FUTFB-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #09443013
MFR #HF721-50K-B5-H1-P16-FUTFB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,959.61/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Output Size
    1.0000 in
  • Ratio
    50:1
  • Weight
    56.1 lbs, 25.447 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    H07449
  • Mounting Type
    Base Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    FUTFB-3

Overview

Mfr description
HF721-50K-B5-H1-P16-FUTFB-3 WORM SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought