Motion
HFWC726-400-B5-H-P16

BOSTON GEAR
HFWC726-400-B5-H-P16

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
MI ITEM #09443020
MFR #HFWC726-400-B5-H-P16
Price$6,069.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC726-400-B5-H-P16

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
MI ITEM #09443020
MFR #HFWC726-400-B5-H-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,069.70/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.62 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    400:1
  • Output Size
    1.0000 in
  • Ratio
    400:1
  • Weight
    55.1 lbs, 24.99 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H07452-OLD
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107190556

Overview

Mfr description
HFWC726-400-B5-H-P16 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought