Motion
BKCF721-15KP-B5-JS1-GUTWBB-9

BOSTON GEAR
BKCF721-15KP-B5-JS1-GUTWBB-9

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09443021
MFR #BKCF721-15KP-B5-JS1-GUTWBB-9
List Price$5,055.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCF721-15KP-B5-JS1-GUTWBB-9

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09443021
MFR #BKCF721-15KP-B5-JS1-GUTWBB-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,055.25/each for your price

Overview

Mfr description
BKCF721-15KP-B5-JS1-GUTWBB-9 WASHDOWN

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    H07454
  • Weight
    54.1 lbs, 24.54 kg
  • Nominal Ratio
    15:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text