Motion
BKCHF732L-60KEZT-B5-HS4-P24

BOSTON GEAR
BKCHF732L-60KEZT-B5-HS4-P24

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #09443082
MFR #BKCHF732L-60KEZT-B5-HS4-P24
Price$7,002.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHF732L-60KEZT-B5-HS4-P24

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #09443082
MFR #BKCHF732L-60KEZT-B5-HS4-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,002.93/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    60:1
  • Output Size
    1.5000 in
  • Ratio
    60:1
  • Weight
    96.1 lbs, 43.59 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H07521
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
BKCHF732L-60KEZT-B5-HS4-P24 WASHDOWN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought