Motion
HRF724-60KZ-B5-H1-P23

BOSTON GEAR
HRF724-60KZ-B5-H1-P23

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09443084
MFR #HRF724-60KZ-B5-H1-P23
Price$4,918.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF724-60KZ-B5-H1-P23

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09443084
MFR #HRF724-60KZ-B5-H1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,918.29/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    24
  • Nominal Ratio
    60:1
  • Output Size
    1.4375 in
  • Ratio
    60:1
  • Weight
    43.1 lbs, 19.55 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    H07524
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700

Overview

Mfr description
HRF724-60KZ-B5-H1-P23 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought