Motion
FWA730-2000-B5-G

BOSTON GEAR
FWA730-2000-B5-G

FWA730 D/R Red. 2000:1 Ratio, No Base, "G" Assy
MI ITEM #09443089
MFR #FWA730-2000-B5-G
Price$4,954.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA730-2000-B5-G

FWA730 D/R Red. 2000:1 Ratio, No Base, "G" Assy
MI ITEM #09443089
MFR #FWA730-2000-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,954.66/each

Specifications

Dimensions

  • Center Distance
    3.00 in
  • Output Size
    1.2500 in
  • Ratio
    2000:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107191904

Overview

Mfr description
FWA730-2000-B5-G WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought