Motion
SBKCHWC732-100KEP-HS5-P19

BOSTON GEAR
SBKCHWC732-100KEP-HS5-P19

100:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #09443101
MFR #SBKCHWC732-100KEP-HS5-P19
List Price$10,689.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHWC732-100KEP-HS5-P19

100:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #09443101
MFR #SBKCHWC732-100KEP-HS5-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,689.84/each for your price

Overview

Mfr description
SBKCHWC732-100KEP-HS5-P19 WASHDOWN WORM

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    100:1
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text