Motion
HRF724-20-B5-H-P20

BOSTON GEAR
HRF724-20-B5-H-P20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.38 in Center Distance, C-Face Coupling Input, Hollow Output, 1.2500 in Output Size
MI ITEM #09443105
MFR #HRF724-20-B5-H-P20
Price$4,521.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF724-20-B5-H-P20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.38 in Center Distance, C-Face Coupling Input, Hollow Output, 1.2500 in Output Size
MI ITEM #09443105
MFR #HRF724-20-B5-H-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,521.97/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.38 in
  • Manufacturer Reducer Size
    24
  • Nominal Ratio
    20:1
  • Output Size
    1.2500 in
  • Ratio
    20:1
  • Weight
    42.1 lbs, 19.1 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    H07544
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
  • UPC_NO
    884107192130

Overview

Mfr description
HRF724-20-B5-H-P20 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought