Motion
FWC713B-1200K-B5-G1

BOSTON GEAR
FWC713B-1200K-B5-G1

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09443158
MFR #FWC713B-1200K-B5-G1
Price$3,486.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC713B-1200K-B5-G1

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09443158
MFR #FWC713B-1200K-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,486.93/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    713
  • Ratio
    1200:1
  • Weight
    19.1 lbs, 8.66 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H07600
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
FWC713B-1200K-B5-G1 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought