Motion
SBKCHF724-40KP-B5-HS1-P23-GUTWBB-3

BOSTON GEAR
SBKCHF724-40KP-B5-HS1-P23-GUTWBB-3

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #09443214
MFR #SBKCHF724-40KP-B5-HS1-P23-GUTWBB-3
Price$6,086.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF724-40KP-B5-HS1-P23-GUTWBB-3

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #09443214
MFR #SBKCHF724-40KP-B5-HS1-P23-GUTWBB-3

Mfr description
SBKCHF724-40KP-B5-HS1-P23-GUTWBB-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,086.67/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    724
  • Nominal Ratio
    40:1
  • Output Size
    1.4375 in
  • Ratio
    40:1
  • Weight
    67.1 lbs, 30.44 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H07702
  • Output Direction
    Double
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Series
    700
  • Standard Base Kit
    B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)