Motion
WA732A-150KE-J1

BOSTON GEAR
WA732A-150KE-J1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
Mi Item #09443217
MFR #WA732A-150KE-J1
Price$7,898.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA732A-150KE-J1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
Mi Item #09443217
MFR #WA732A-150KE-J1

Mfr description
WA732A-150KE-J1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,898.61/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Ratio
    150:1
  • Weight
    92.10 lbs, 41.776 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    H07705
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)