Specifications
Dimensions
- Weight2.023 kg, 4.46 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01370
- Manufacturer Upc Number884107194585
- UPC_NO884107194585
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)